Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tool and transportation bin

Tool and transportation bin
TRANSBOX-PALLET-VEH-TOOLBOX-WK60

Art.-no. 096399 045

EAN 4050382377166

-,--
price per selected packing unit
| Individual prices for customers after login
Tool and transportation bin

Art.-no. 096399 045

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Waterproof storage of your equipment
  • Anti-theft protection on the construction site

  • Can be lifted by crane, even when loaded

  • Without fastening material

  • Inside dimensions (W x H x D) for art. no. 0963 99 045: 1,655 x 575 x 605 mm

  • Inside dimensions (W x H x D) for art. no. 0963 99 046: 855 x 575 x 605 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be permanently attached to the loading surface or used as removable unit


Can be used in a variety of ways or secured to the floor at building sites

Type description

WK60

Width

1700 mm

Height

600 mm

Depth

645 mm

Product weight (per item)

36.000 kg

Colour

Aluminium silver, Dark brown

Material

Wood/steel/aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic insert box

TRANBOX-WK61-PLA-GREY-BOXSET-4PCS

Clear and orderly storage of small tools and fastening materials
x 1 pcs
Rubber fitting insert

RBRINRT-F.TRANBOX-NONSLPMAT-WK62

For tool and transport cases and plastic insert crates, five pieces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information