Tool adapter with quick-change chuck
Quick action chuck
CON-SWF-HEX-5/16ZOX4KT-1/2ZO-75MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple tool change
With quick-change chuck for permanent locking or for quickly changing the socket wrench inserts
Secure locking
Sleeve with knurling, for trouble-free handling even with oily fingers
Datasheets(X)
For standard socket wrench inserts with ball catch groove – DIN 3120
![]() | |
Tip size (S1) | 1/2 inch |
Drive (S2) | C 8.0 (5/16 inch) |
Material | Chrome-vanadium steel |
Surface | Chromed high-gloss satin finish |
Socket wrench external diameter (D1) | 17 mm |
Length (L1) | 75 mm |