Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tongue for hygienic design sash lock Plain A2 stainless steel 1.4301

Latch for twist lock 1.4301, plain, hygiene area
LATCH-F.TWSTLOK-1.4301-H8MM-19MMX45MM

Art.-no. 5099704508

EAN 4062856349814

-,--
price per selected packing unit
| Individual prices for customers after login
Tongue for hygienic design sash lock Plain A2 stainless steel 1.4301

Art.-no. 5099704508

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For hygienic design series sash locks
  • The different dimensional depths, in combination with a twist lock from the hygienic design range, allows various installation situations
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2, 1.4301

Surface

Plain

RoHS-compliant

Yes

Height of the bar (h4)

8 mm

Length (l2)

45 mm

Width (b2)

19 mm

Thickness (t1)

4 mm

Product weight (per item)

30.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information