Tongue for hygienic design sash lock Plain A2 stainless steel 1.4301
Latch for twist lock 1.4301, plain, hygiene area
LATCH-F.TWSTLOK-1.4301-H28-19MMX45MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
- The different dimensional depths, in combination with a twist lock from the hygienic design range, allows various installation situations
Datasheets(X)
![]() | |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
RoHS-compliant | Yes |
Height of the bar (h4) | 28 mm |
Length (l2) | 45 mm |
Width (b2) | 19 mm |
Thickness (t1) | 4 mm |
Product weight (per item) | 30 g |