Tongue for hygienic design sash lock Plain A2 stainless steel 1.4301
Latch for twist lock 1.4301, plain, hygiene area
LATCH-F.TWSTLOK-1.4301-H24MM-19MMX45MM
Art.-no. 5099704524
EAN 4062856349715
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The different dimensional depths, in combination with a twist lock from the hygienic design range, allows various installation situations
Datasheets(X)
![]() | |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
RoHS-compliant | Yes |
Height of the bar (h4) | 24 mm |
Length (l2) | 45 mm |
Width (b2) | 19 mm |
Thickness (t1) | 4 mm |
Product weight (per item) | 30.000 g |
