Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tombola package for children

Raffle set for children
RAFFLE-SET-F.KIDS-50PCS

Art.-no. 0824964340

EAN 4050642426535

-,--
price per selected packing unit
| Individual prices for customers after login
Tombola package for children

Art.-no. 0824964340

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile set for tombolas and play corners

Contains 50 items:


  • 5 x street chalk crayons, 6 pieces, approx. 20 mm diameter

  • 5 x Ravensburger "Lion King" mini puzzle, 54 piece, 5 different types

  • 4 x wax crayons, 10 pieces in a metal tin, waterproof, in sliding sleeve

  • 8 x coloured pencils, 6 pieces, short ergonomic triangular shape in cardboard box

  • 4 x "Winnie The Pooh" drinking bottles, high-quality PP material, food-safe, non-breakable, with sport closure, approx. 17.5 cm

Capacity: approx. 0.375 litre (not suitable for microwaves, not dishwasher-safe)


  • 4 x plush zebra key rings with snap hook, approx. 12 cm

  • 4 x key rings with snap hook "Die wilden Kerle" [The Wild Things]

  • 6 x plasticine "Toy Story 3", 56g, in tub, with stamp, assortment of motifs and colours

  • 3 x writing set, 8-piece., comprising 6 pencils, rubber and sharpener

  • 4 x children’s book "Fibie und Freunde" [Fibie and Friends], numbers and shapes

  • 3 x painting book set, "Meine kleine Monsterbande" [My Small Gang of Monsters] , 5 painting books each with 32 motifs


The right gift for any age

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Today's children are tomorrow's customers. The contents are ideal for tombolas, play corners and as gifts (e.g. at vehicle handover or customer service)

Number of pieces in assortment/set

50 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Gift set for adults

GME-UNPRNT-KIT-GIFT-ADULT-15PCS

High-quality and smart
x 1 pcs
Cuddly toy package

STFDTOY-SET-UNPRINT-SORTED

High-quality, CE-certified
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information