Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Toilet paper Jumbo 2-ply

Toilet paper Jumbo for toilet paper dispensers
TOILPAP-JUMBO

Art.-no. 0899900259
EAN 4062856097050
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
Large rolls of toilet paper for commercial use
  • Recycling quality

  • The high-capacity large roll avoids constant refilling

  • Very hygienic, because the large roll is completely integrated into the dispenser
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Number of plies

2 PCS

Width

9 cm

Length

22 cm

Length of roll

380 m

Number of sheets

1727 PCS

Number of rolls

6 PCS

Material

Recycled material

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Toilet paper dispenser

TOILPAPDSP JUMBO

Suitable for Jumbo large toilet paper rolls