Tipmatic pin

Tipmatic pin
AY-TIPMATICPIN-HNGE-PLA-R7036-MAGNET-D10
GRASS

Art.-no. F069135396

Prices for customers after login

Tipmatic pin

Art.-no. F069135396

Prices for customers after login

Quantity

PU

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Held with magnet and ejection pin to bypass the locking
  • For all furniture hinges without closing mechanism (without spring)

  • Up to 10° opening angle

  • Equalisation of front gap from 2.5 mm to 5.5 mm with integrated, self-locking and tool-less depth adjustment
Notice

Tipmatic pin functions with all furniture hinges without automatic closing function (not spring-loaded).

Specified dimensions not binding. Subject to technical changes.

Application area

Furniture front panels for handle-free opening

Instructions

Before the counterpart is used for bonding, the surface must be thoroughly cleaned and free of grease.

Material

Plastic

Colour

Light grey RAL 7035

Required accessory:

 
Product
Description
Quantity
PU
price
/PU
Adapter plate

AY-RASTERADPPLT-HNGE-TIPMATIC-SOFTCLOSE

GRASS
For Tipmatic pin, Tipmatic Plus pin and Soft-close pin
Adapter plate

AY-LINEAR-ADAPTER-HNGE-TIPMATIC-SOFTCLOS

GRASS
For Tipmatic pin, Tipmatic Plus pin and Soft-close pin
Adapter plate

AY-ADAPTER-HNGE-TIPMATIC-SOFTCLOSE

GRASS
For Tipmatic pin, Tipmatic Plus pin and Soft-close pin

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
TIOMOS hinge arm cover cap

AY-CAP-HNGE-TIOM-ST-C0-3-95-19

GRASS
Fits 0, 3, 9.5, 19 mm offsets
TIOMOS hinge cup cover cap

AY-CAPCUP-HNGE-TIOM-ST

GRASS
TIOMOS opening angle limiter

AY-OPENINGLIMITER-HNGE-TIOM-90DGR

GRASS
x 50 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information