Tiomos Tipmatic Plus Click-on hinge
Hinge Tiomos Tipmatic Plus Click-on
HNGE-TS-PLUS-CLICKON-110-B-BP-C03
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Spring-assisted opening with very pleasant opening movement
- Larger opening angle of up to 45° in conjunction with Tipmatic Plus pin
Tiomos Tipmatic Plus hinge functions only in conjunction with the magnetic push latch.
Datasheets(X)
Furniture front panels for handle-free opening
Cranking | 3 mm |
Type of assembly | Screw-on |
Drilling pattern | 45/9.5 mm |
Suitable for min./max. door thickness | 16-24 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Steel |
Opening angle | 110 Degree |
Cut depth | 12.6 mm |
Type description | Tiomos TT Plus Click-on |