Tiomos H hinge 105°
Tiomos H hinge
HNGE-SET-TIOMOS-H-TS-NIGHT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No processing of the cabinet sides necessary
- No space lost in the cabinet due to side hinge connections
- Opening angle 105°
- Integrated soft-close damper
- 3-dimensional adjustment
- For door thicknesses from 18 mm
- For max. door weight 17 kg
For heavy doors of 15 kg or more we recommend a minimum cabinet thickness of 22 mm.
Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.
Datasheets(X)
Can be used in kitchen, bathroom, living room and bedroom furniture and cabinets due to the slender design
![]() | |
Door position | Overlay |
Damper | Yes |
Spring | Yes |
Type of assembly | For embedding |
Suitable for min./max. door thickness | 18-32 mm |
Surface | Black nickel plated |
Material | Die-cast zinc |
Opening angle | 105 Degree |
| Minimum joint (F) | Door overlay side | ||||||||||
| Door thickness (TS) | D | Door overlay (A) | D | ||||||||
| 3 | 4 | 5 | 6 | 3 | 4 | 5 | 6 | ||||
| 32 | 4,7 | 4,2 | 3,9 | 3,7 | 23,0 | - | - | - | 0 | ||
| 30 | 3,1 | 2,9 | 2,8 | 2,7 | 22,0 | - | - | 0 | 1 | ||
| 28 | 2,1 | 2 | 2 | 1,9 | 21,0 | - | 0 | 1 | 2 | ||
| 26 | 1,4 | 1,4 | 1,3 | 1,3 | 20,0 | 0 | 1 | 2 | 3 | ||
| 24 | 0,9 | 0,9 | 0,8 | 0,8 | 19,0 | 1 | 2 | 3 | 4 | ||
| 22 | 0,5 | 0,5 | 0,5 | 0,5 | 18,0 | 2 | 3 | 4 | 5 | ||
| 20 | 0,2 | 0,2 | 0,2 | 0,2 | 17,0 | 3 | 4 | 5 | 6 | ||
| 18 | 0 | 0 | 0 | 0 | 16,0 | 4 | 5 | 6 | - | ||
| Minimum reveal (F) | 15,0 | 5 | 6 | - | - | ||||||
| 14,0 | 6 | - | - | - | |||||||
| Z (Z = 17 + D - A) | |||||||||||
