Timing tool set Three pieces for Opel 1.0 and 1.4 L petrol
Timing tool set for PSA/Opel 1.0/1.4, 3 pcs
NTIMTL-SET-OPEL-1,0L+1,4L
Art.-no.
1952003264
EAN 4056807264295
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For checking the setting and for adjusting the camshafts
Scope of delivery:
- 1 x EN-51367 camshaft adjustment tool for 1.0 and 1.4 L turbo
- 1 x EN-51298 camshaft adjustment tool
- 1 x EN-51632 balance shaft retaining tool for 1.4 L without turbo
Product information
Datasheets(X)
Application area
- Manufacturer: Opel, Vauxhall
- Model: Adam, Adam Rocks, Astra K, Corsa E
- Engine: Turbo, SIDI and Ecoflex engines - model year 2014-2017
- Engine codes: 1.0 L: LE1/B10XFL, LE1/B10XFT, LE1/B10XHL, 1.4 L: LV7/B14XE, LE2/B14XHL, LE2/B14XHT
Product weight (per item) | 114 g |