Timing tool set 7 pieces, for Opel 1.6-1.8, petrol
Timing tool set for Opel 1,6-1,8 7pieces
SET TIMING TOOL OPEL 1.6-1.8 BENZIN
Art.-no. 1952005220
EAN 4046777681994
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Opel
Corsa-D, Astra-G-H, Meriva-A, Zafira-B, Zafira-C Tourer, Vectra-C, Signum, Insigna, Vectra-C (engine: 1.6, 1.8)
Chevrolet
Aveo, Cruze, Orlando (engine: 1.4, 1.6, 1.8)
Alfa Romeo/Fiat
Alfa 159, Fiat Croma (engine: 1.8)
Product weight (per item) | 1900.000 g |
Height | 87 mm |
Length | 500 mm |
Width | 380 mm |