Timing tool set 6 pieces, for BMW/Mini 1.6-2.0, N47 and N47S, diesel
Timing tool set BMW, MINI diesel engines 6 pcs.
SET TIMING TOOL BMW DISL-ENG
Art.-no. 1952005010
EAN 4046777595406
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
BMW
X1 2.0 (E84), X3 2.0 (E83, F25), 1-Series 1.6 (F20/21), 1-Series 2.0 (E81/82/87/88, F20), 3-Series 2.0 (E90/91/92/93), 5-Series 2.0 (E60/61, F10/11)
Mini
Mini 1.6 and 2.0 (R56/57), Clubman 1.6 and 2.0 (R55), Countryman 1.6 and 2.0 (R60), Coupe 2.0 (R58), Paceman 1.6 and 2.0 (R61), Clubvan 1.6 and 2.0 (R55)
Engine
N47, N47S
Product weight (per item) | 2300.000 g |
Height | 90 mm |
Length | 380 mm |
Width | 280 mm |