Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Timing tool set 4 pieces for PSA 1.0/1.2L petrol engines

Timing tool set for PSA/Opel 1.0/1.2, 4 pcs
TIMTL-SET-PSA-OPEL-1,0L-1,2L-GDI

Art.-no. 1952005305
EAN 4065746515269
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
For the disassembly and assembly of the toothed belt running in oil on 1.0 and 1.2L PSA petrol engines.

Reduced working time compared to the standard OEM 0109-2A (EN-52127-1) variant thanks to the optimised solution and the drying time of the sealing material



Scope of delivery:


  • 1 x inlet camshaft fixing and adjustment tool

  • 1 x exhaust camshaft fixing tool

  • 1 x locking and adjusting pin for flywheel

  • 1 x toothed belt testing tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Manufacturer: Peugeot, Citroën, Opel, Toyota and other Stellantis group vehicles

  • Engine codes: Opel: B12XE, B12XHL, B12XHT, D12XE, D12XHL, D12XHT, Citroën: EB0, EB0F, EB2, EB2D, EB2DT, EB2DTS, EB2F, EB2M, F12XHT, Peugeot: HMT, HMU, HMV, HMW, HMY, HMZ, HNY, HNZ, ZMZ 1.0 and 1.2L THP 3-cylinder petrol engines for 2012 and later engine generation with turbocharger

  • To be used as: 0109-2C/0109-2D/0197-N (EN-52588)/G-0109-6 (EN-52809)

Number of pieces

4 PCS

Product weight (per item)

321 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Control time tool set 3 pieces, for PSA 1.0/1.2L petrol engines

TIMTL-SET-EXPA-3PCS

Complementary set for Würth timing tool 1952005305 for correct removal and installation of toothed belt running in oil