Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Timing tool set 4 pieces, for FCA Group 1.6 16V, petrol

Timing tool set for FCA Group 1.6 16V 7 pieces
TIMING TOOL FCA GROUP 1.6 16V PETROL

Art.-no. 1952005340

EAN 4046777680706

-,--
price per selected packing unit
| Individual prices for customers after login
Timing tool set 4 pieces, for FCA Group 1.6 16V, petrol

Art.-no. 1952005340

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fiat


Palio Weekend, Brava, Bravo, Marea, Marea Weekend/Marengo, Multipla, Doblo, Doblo Cargo, Stilo



Lancia


Dedra, Delta, Lybra



Engine


1.6, 1.6 16V, 1.6 Bipower, 1.6 Bipower CNG, 1.6 Bipower/Natural Power CNG, 1.6 LPG

Product weight (per item)

2200.000 g

Height

120 mm

Length

320 mm

Width

280 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information