Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Timing tool set 29 pieces, for FCA Group/Ford/PSA Group/Volvo 1.4-1.5-1.6-1.9-2.0-2.2-2.5, diesel

T tl st FCA/Ford/PSA/Volvo Diesel 29T
SET TIMING TOOL, FORD/PSA/VOLVO DISL

Art.-no. 1952005090
EAN 4046777595482

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ford


Focus, Focus C-Max, Fiesta, Fusion, Mondeo, Galaxi, S-Max



PSA Group


C5, C8, Xantia, Evasion, Evasion Synergie, Berlingo, Dispatch, Dispatch Jumpy, Relay, Relay Jumper, 107, 206, 207, 306, 307, 308, 406, 406 Coupe, 407 607, 807, Expert, Partner, Boxer, Ranch



Fiat


Ulysse, Scudo, Ducato (JTD)



Volvo


S40 / V50



Engine


1.4D HDi, 1.5D, 1.6D HDi, 1.9D, 2.0D HDi, 2.2D HDi, 2.5D Turbo

Product weight (per item)

4030 g

Height

90 mm

Length

500 mm

Width

390 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information