Timing tool set 21 pieces, for Renault/Nissan 1.2-2.8, petrol/diesel
Timing tool set for Renault/Nissan 21 pieces
TIMING TOOL RENAULT/NISSAN 1.2 - 1.4
Art.-no. 1952005575
EAN 4046777680881
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Renault
Twingo, Kangoo, Clio II/Clio Campus/Clio Storia, Clio Symbol/Symbol, Thalia, Twingo II, Clio, 19, Extra/Rapid/Express, Megane, Megane Scenic, Trafic, 11, 9, 21, 5, Laguna, Espace/Grand Espace, Laguna II, Scenic, Trafic II, Scenic RX4, Megane II, Scenic/Grand Scenic II, Espace/Grand Espace IV, Clio III/ Clio Collection, Safrane, Espace, 25, 18, Fuego, Symbol, Modus, Modus/Grand Modus II, Logan, Logan MCV, Laguna III, Kangoo II/Be Bop, Kangoo/Grand Kangoo II, Fluence, Megane III, Wind, Scenic/Grand Scenic III, Scenic XMOD, Master, Master II, Mascott, Master Propulsion, Master RWD
Nissan
Kubistar, Primastar
Opel/Vauxhall
Vivaro, Arena, Movano-A
Suzuki
Samurai
Dacia
Duster, Logan, Logan MCV, Sandero, Logan Pick-up, Logan Van/Express, Dokker, Lodgy
Jeep
Cherokee, Wrangler
Engine
1.1, 1.2, 1.2 LPG, 1.4 16V, 1.6 16V, 1.6 16V Hi-Flex, 1.6 16V LPG, 1.6 Bi-Fuel E85, 1.6 CNG, 1.6 LPG, 1.6 Trekka 4x4 16V, 1.7, 1.8, 1.8 16V, 1.8 LPG, 1.8 RSi, 1.9, 1.9 Turbo, 2.0, 2.0 12V, 2.0 16V, 2.0 LPG, 2.0 Renaultsport 197, 2.0 Turbo, 2.1, 2.1 Turbo, 2.2, 2.2 Turbo, 2.5, 2.5 Turbo, 2.8 dCi, 2.8 dTi, 2.8 Turbo)
Product weight (per item) | 5790.000 g |
Height | 135 mm |
Length | 515 mm |
Width | 415 mm |