Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Timing tool set 15 pieces for PSA 2.0/2.2L diesel

Timing tool set for Toyota 2.0 15 pcs
TIMTL-SET-TOYOTA-2,0L-DIESEL

Art.-no. 1952006045
EAN 4065746515252
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
Used to replace the timing belt or timing chain of many PSA and Fiat diesel engines

Suitable for DW10 2.0L engines with an overhead camshaft as well as with double camshaft (toothed belt + chain) and for DW12 2.2L engines with timing chain

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Manufacturer: Citroën, DS, Peugeot, Fiat (cars to vans) and Toyota ProAce Verso, Peugeot Traveller, Citroën Spacetourer, Opel Zafira Life, Fiat Ulysse from 2016 model year

  • Engine codes: DW10/4WZ (from 2016) - DW10 2.0L and DW12 2.2L HDI, Blue HDI and JTD/Multijet, DI-D (model years 1999-2022)

  • To be used as: 0188-F/0188-M/0188-Y/0188-X/0188-AD/0188-AH/0188-Q1/0188-K/0188-J2/0188-P/ 0153AL_4200TA/0188-Q2

Number of pieces

15 PCS

Product weight (per item)

2208 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information