Timing tool set 15 pieces for PSA 2.0/2.2L diesel
Timing tool set for Toyota 2.0 15 pcs
TIMTL-SET-TOYOTA-2,0L-DIESEL
Art.-no. 1952006045
EAN 4065746515252
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DW10 2.0L engines with an overhead camshaft as well as with double camshaft (toothed belt + chain) and for DW12 2.2L engines with timing chain
Datasheets(X)
- Manufacturer: Citroën, DS, Peugeot, Fiat (cars to vans) and Toyota ProAce Verso, Peugeot Traveller, Citroën Spacetourer, Opel Zafira Life, Fiat Ulysse from 2016 model year
- Engine codes: DW10/4WZ (from 2016) - DW10 2.0L and DW12 2.2L HDI, Blue HDI and JTD/Multijet, DI-D (model years 1999-2022)
- To be used as: 0188-F/0188-M/0188-Y/0188-X/0188-AD/0188-AH/0188-Q1/0188-K/0188-J2/0188-P/ 0153AL_4200TA/0188-Q2
Number of pieces | 15 PCS |
Product weight (per item) | 2208.000 g |