Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Timing tool set 12 pieces for Toyota 1.6L

Engine timing tool set Toyota, 12 pcs.
TIMTL-F.TOYOTA-12PCS

Art.-no. 1952005255
EAN 4065746030458
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
For removing and installing the toothed belt and changing the elastic/secondary belt on the auxiliary drive

Wide range of applications, as it can be used with many vehicle manufacturers and models



Scope of delivery:


  • 1 x fixing mandrel set, 4 pcs (194-A-B-C)

  • 1 x fixing mandrel for high pressure pump (194-J)

  • 1 x locking pin for automatic tensioning roller (194-F)

  • 1 x puller for high pressure pump wheel (G0194-X0)

  • 1 x tensioning roller wrench set for auxiliary drive, 5 pieces (G0109-90)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Manufacturer: Fiat, Peugeot, Citröen, Ford, Mazda, Toyota, Volvo e.g. Toyota Proace, Citroën Spacetourer/Jumpy, Peugeot Expert/Traveller

  • Engine codes: DV6 1.6L (HDI, TDCi)/DV6/3WZ

  • To be used as: OEM PZ4L0-C0194/PZ4L0-G0194-X0/PZ4L0-G0109-90

Number of pieces

12 PCS

Product weight (per item)

1230 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information