Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Timber reviver A

Wood refresher
WOFRSH-(DEGREYER A)-1LTR

Art.-no. 0890997200

EAN 4047376938427

-,--
price per selected packing unit
| Individual prices for customers after login
Timber reviver A

Art.-no. 0890997200

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For intensive, deep treatment of greyed wood

Intensive, deep action


  • Penetrates deep into the pores

  • Loosens deep-seated dirt


Restores original colour of wood


  • Value of high-quality woods is retained

  • No complex sanding required


Forms a system with timber reviver B


  • Coordinated, highly effective system

  • Cleans, revives, and lightens


User-friendly


  • Pleasant, unobtrusive aroma

  • Easy to use


Gentle on materials


Does not bleach or damage wood



pH-value in undiluted form: 13.5



AOX and silicone-free

Notice

Do not use on hot surfaces or in direct sunlight. Timber reviver A must always be neutralised with timber reviver B. Work so that excess cleaning solution can drain off well. Avoid stone or wooden supporting surfaces. Protect from frost.



Only apply in conjunction with timber reviver B

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Timber reviver A is used for intensive treatment of heavily weathered and greyed woods, e.g. teak, bangkirai, spruce, pine, larch and oak outdoors and forms a system in combination with timber reviver B. Suitable for untreated or oiled wooden surfaces.

Instructions

Thoroughly wet the wood. Depending on soiling, apply the reviver undiluted or mixed with up to 3–5 parts water. Following application, allow to soak in for approx. 15 min. and then remove soiling with a medium-stiff brush. Consumption: approx. 5-20 m2/l. Rinse off the loosened dirt thoroughly with water. Apply timber reviver B immediately following treatment with timber reviver A.

Contents

1 l

Product weight (per item)

1100.500 g

Chemical basis

Sodium hydroxide

Smell/fragrance

Soapy

Colour

Colourless

pH value / conditions

13.5 / undiluted

Density/conditions

1.03 g/cm³ / at 20°C

Min./max. application quantity in volume/area

50-200 ml/m²

Shelf life from production/conditions

60 Month / at 20°C

AOX-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hand brush

HNDBRSH-130X340MM

Car brush with ergonomic, comfortable handle for effective and simple cleaning of all surfaces
x 1 pcs
Washing brush

WASHBRSH-WATERFED-SOFTEDGE-100X270MM

Vehicle washing brush with water flow-through
x 1 pcs
Aluminium handle 1,495 mm

ALULNGHANDL-F.WASHBRSH-THR-1500MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information