Tilt safety tensioner Without belt
Tilt safety tensioner
TENS-TILTPROT-A2-132MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L) | 131 mm |
Width (B) | 59 mm |
Height (H) | 22 mm |
Hole distance (A) | 28 mm |
Material | Stainless steel A2 |