Tiler laser FLL 13
Tiles layer laser FLL 13
TLELAYLASR-FLL13
Art.-no. 5709300030
EAN 4050641838711
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Broad range of applications
- 4 laser lines at 90° angles
- One additional line can be activated
Extremely easy to use
One-button operation
Laser lines can be pulsed
Laser lines can be located, even in direct sunlight.
Precise levelling
Thanks to high-quality levels
Dust and moisture protection
Degree of protection IP 55
Scope of delivery
Batteries, homing board, protective case, quick start guide, operating instructions
Datasheets(X)
1x trigger: 2 lines at 90° angle at front
Press 2x: Additional line at 45° angle at front
Press 3x: 2 lines at 90° angle at front/rear, 45° angle at front
Press 4x: Device cuts out
Laser category | 2M |
Levelling measuring accuracy (+/- per length) | 1 mm/m |
Self-levelling range (+/-) | 4 Degree |
Range without receiver | 10 m |
Range with receiver | 40 m |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 40 °C |
Length | 115 mm |
Width | 76 mm |
Height | 108 mm |
IP protection class | IP 54 |
Type of rechargeable battery/battery | Alkali |
Rechargeable battery/battery life | 20 h |