Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tile levelling system set 201 pieces

Tile levelling system set Sysko
TLE-LEVLSYS-201PCS

Art.-no. 0714610200
EAN 4056807641089
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
Complete set for easy and precise laying of large-sized tiles from a joint width of 1.2 mm

For universal use


Suitable for tile thicknesses of up to 20 mm



Avoids costly repair work


  • Precise alignment of the tiles avoids countersinking, ensures a high degree of uniformity and saves time.

  • The high-quality plastic of the tension plate ensures that controlled tensioning is achieved and premature break off is prevented.


Plastic-free joints


The tension plate breaks off beneath the tile, preventing cracking due to plastic parts in the joint material.



Tiles do not slip or move


  • The large surface area of the cross piece ensures uniform pressure distribution during the clamping process, thus preventing damage to the tile surface.

  • The cross piece ensures a stable stop for the next tile.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all large-sized floor and wall tiles up to 20 mm

Instructions

Push the base plate of the clamping spigot under the last tile laid up to the clamping tab. Place the bell onto the clamping spigot. Use the optional tile pads for delicate surfaces. Preset the levelling pliers to "tension", push in to the clamping spigot and perform clamping. For subsequent corrections to the joint appearance, the bell can be easily removed and re-applied by pushing the tab to the side. This does not destroy the clamping spigot. Once the adhesive has cured, set the levelling pliers to "remove" and place over the clamping spigot. The clamping tab is cut off in the adhesive bed. Remove the bell and the clamping tab.

Tile levelling system set 201 pieces including:
1 x
Tile levelling rod

LEVLPLRS-TLE

Description: For levelling and setting out the tension plates of the tile levelling system.
Quantity: 1 x
100 x
Tile levelling crossbeam

CRSPCE-LEVL

Description: For levelling tiles together with the tile levelling system.
Quantity: 100 x
100 x
Tile levelling plate

TENSPLT-LEVL

Description: High-quality clamping plate for levelling large-sized tiles in combination with the tile levelling system.
Quantity: 100 x
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
Tile protector For tile levelling blocks

TLEPROT-LEVL

Protects sensitive surfaces from damage of the tiles levelling crossbeam.
x 50 pcs