Tile levelling crossbeam
Levelling cross-piece
CRSPCE-LEVL
Art.-no. 0714610211
EAN 4056807671314
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
For levelling tiles together with the tile levelling system.
- The side wings generate a constant pressure along the joint, in order to guarantee a perfect result up to the curing of the adhesive.
- The crossbeam can be unclamped under tension by applying light pressure to the side in order to clean the joints to clean or correct the joint appearance.
Notice
Can only be used in combination with the tile levelling system.
Product information
Datasheets(X)
Length | 44 mm |
Height | 33 mm |
Width | 95 mm |