Tile drill bit multipack 5 pieces
Multi-purp. dr. bit roof MFD-S hex. multipk 5 pcs.
DRL-GENPURP-SORT-ROOF-HEX-E-(3,5-6)-5PCS
Art.-no. 0641060005
EAN 4046777379983
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely hard
Even the hardest roof tiles are unable to hold out due to the special carbide panel with special geometry
Extremely accurate drilling
Precision-ground spiral grooves
Standardised 1/4-inch hexagonal shank
- No slippage in the drill chuck
- Suitable for any bit holder
- Observe rotation speed (approx. 600–1000 rpm)
- Increase the contact pressure for very hard materials
- Not suitable for impact drilling
Datasheets(X)
Rotary drilling in roof tiles, Eternit, slate, ceramic, tiles, marble and granite. Specially designed for cordless drills.
Number of pieces in assortment/set | 5 PCS |
Versatility (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 3 of 4 points |
Tool holding device | Hexagon |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units