Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tile cutter FS 935-20

Tile cutter GigaCut
TLECTR-FS-935-20-CUTL-935MM

Art.-no. 0714610935
EAN 4065746531856

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tile cutter with 935 mm cutting length and 20 mm cutting depth, height-adjustable rail and fold-out legs

Versatile, for general purpose use


  • The side support makes the tile cutter suitable for large panels, while the height-adjustable guide rail means it is also suitable for thick tiles up to 20 mm

  • The angle stop included in the scope of delivery enables diagonal cuts of 0° to 45° with a maximum cutting length of 660 mm


Robust and high-quality workmanship


  • The high-quality materials used, such as the flat steel for the guide rail and the reinforced base plate, mean the tile cutter is able to withstand higher stresses


Precise and flexible


  • The 11 ball bearings and tungsten carbide cutting wheel with ball bearings ensure that the cutting head is not only smooth-running, but also precise

  • Large transport wheels and folding legs allow the tile cutter to be positioned flexibly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

1220 x 300 mm

Cutting length

935 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Folding table For tile cutter FS 935-20 and FS 1350-12 G

FLDTBL-F.TLECTR-840X310MM

Foldable additional table suitable for both tile cutters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Replacement wheel For tile cutter FS 935-20 and FS 1350-12 G

REPLCUTWHL-AXL-22X6MM

Set including replacement cutting wheel with ball bearing (22 x 6.0 x 5.8 mm) and corresponding axle suitable for both tile cutters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information