Thrust coupling For button head grease nipple
Thrust coupling for flat nipple
AY-FILR-LUB-SLIDING COUPLING-16MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For hand-lever grease guns - connecting thread M 10x1
Datasheets(X)
![]() | |
Length | 23 mm |
Product weight (per item) | 4.500 g |
Width across flats 2 (SW - B) | 12 mm |
Connection thread | M10 x 1 |
Internal diameter (B) | 13 mm |
Outer diameter (A) | 20 mm |