Three-way distributor
Pneumatic 3-way distributor
DISTR-PN-3WAY-BRS-CPL-G1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Connection takes only a few seconds
- For universal use
- Closed releasing sleeve prevents contamination of the interior
- Hardened locking pins, making them wear-resistant
- Can be used together with steel nipples
- No corrosion
- Coupling parts made of bare brass
- Springs and snap rings made from stainless steel
- Working pressure of 0–70 bar
- Temperature resistance from –20°C to +100°C
Datasheets(X)
![]() | |
Pneumatic connection | G 1/2 inch IT |
Material | Brass |
Width across flats (SW) | 24 mm |
Length (L) | 91 mm |
Width (B) | 113 mm |
Min./max. temperature resistance | -20 to 100 °C |
Outer diameter (D) | 27 mm |
Max. pressure | 70 bar |
