Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Threaded step nail W-PN G8

Threaded-step nail W-PN G8
NL-(W-PN G8)-DIVA1-4,5X54MM
ZEBRA

Art.-no. 0864100854
EAN 4048539398966
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
For anchoring lightweight ceiling coverings, joist constructions and statically comparable fastenings
  • For quick and secure fixing to concrete: suspended ceilings, rails, pipe fixings, etc.

  • System with the smallest required drill hole depth, thus excluding reinforcement hits

  • Fire resistance according to TR 020 from R30 to R90 = 0.4 kN and for R120 = 0.3 kN for concrete compressive strengths ≥ C20/25 and ≤ C50/60
Notice

System approval only with DIVA 1 Premium and BST 75

ETA-13/0502

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Set stud for multiple anchoring of non-load-bearing systems in concrete

Material

Steel

Surface

Zinc plated

Length (L)

54 mm

Shaft length (SL)

43 mm

Shank diameter (ds)

4.5 mm

Thread length (metric thread) (Lg)

8 mm

Suitable for device type

Würth DIVA 1/Premium
Würth BST MA-75 (single shot kit for single fixtures)

Connection thread

M8

Minimum component thickness (h min)

80 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stop drill bit W-BPN 4.8

COLDBIT-(F.STUD-APROV)-DIVA1-(W-BPN)-4,8

Special stop bit for the ZEBRA W-PN system in accordance with ETA-13/0502