Threaded sleeve for Alu-Gewinde-WES aluminium pipe
Sleeve for aluminium conduit alu-thread-WES
THRSLEV-F.CND-ALU-(THR-WES)-EN40
Art.-no. 0975276140
EAN 4052712471360
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
VDE 0605 and DIN EN 61386-21
Datasheets(X)
Suitable for pipe (EN) | EN 40 |
Classification code for electrical conduit | 5556 |
Load force at 5 cm | 4000 N |
Impact resistance at 300 mm | 6.8 kg |
Min./max. temperature conditions | -45 to 250 °C |
Material | Aluminium |
Surface | Plain |
Flame-retardant | Yes |
Halogen-free | Yes |