Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Threaded sleeve for Alu-Gewinde-WES aluminium pipe

Sleeve for aluminium conduit alu-thread-WES
THRSLEV-F.CND-ALU-(THR-WES)-EN25

Art.-no. 0975276125

EAN 4052712471346

-,--
price per selected packing unit
| Individual prices for customers after login
Threaded sleeve for Alu-Gewinde-WES aluminium pipe

Art.-no. 0975276125

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a very high degree of mechanical protection and low weight are required

VDE 0605 and DIN EN 61386-21

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe (EN)

EN 25

Classification code for electrical conduit

5556

Load force at 5 cm

4000 N

Impact resistance at 300 mm

6.8 kg

Min./max. temperature conditions

-45 to 250 °C

Material

Aluminium

Surface

Plain

Flame-retardant

Yes

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information