Threaded sleeve
Threaded sleeve
FITT-CLS-SCREWSLEEVE-L28MM
Art.-no. 0884600050
EAN 4038898873297
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For the fitting of a high-pressure hose to the pipe connector
![]() | |
Width across flats (SW) | 12 mm |
Length (L) | 28 mm |
Material | Steel |
Surface | Zinc plated yellow |
