Threaded rod with test certificate DIN 976-1, steel 10.9U, hot-dip galvanised
DIN 976-1 steel 10.9U hot-dip galvanised with 3.1
THRROD-DIN976-A-10.9U-(HDG)-M24X1000+3.1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The threaded rods are manufactured with an undersized thread in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip zinc-plating. This means they fit hot-dip zinc-plated nuts with thread tolerance 6H.
If required, the threaded rods are supplied with a test certificate “Acceptance test certificate 3.1” in accordance with EN 10204. (Please contact a sales representative in this respect).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 10.9U |
Surface | Hot dip galvanized |
Form | A |
Thread type | Metric thread |
Identification colour | Oyster white RAL 1013 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
