Threaded rod, left-hand thread
DIN 976-1 steel 4.8 plain left-hand thread
THRROD-DIN976-A-4.8-M16-LHX1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
LH (for left hand)
From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.
- Steel 4.8 — no marking
- Steel 8.8 — RAL 1023 Traffic Yellow
- Steel 10.9 — RAL 1013 Oyster White
- A2 — RAL 6024 Traffic Green
- A4 — RAL 3000 Flame Red
- CuZn (brass) — no marking
Datasheets(X)
![]() | |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type nominal diameter - thread shape (d1) | M16-LH - Left handed thread |
Length (l1) | 1000 mm |
Form | A |
Thread type | Metric thread |
