Threaded rod, left-hand thread
DIN 976-1 steel 4.8 zinc plated left-hand thread
THRROD-DIN976-A-4.8-(A2K)-M10-LHX1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type nominal diameter - thread shape (d1) | M10-LH - Left handed thread |
Length (l1) | 1000 mm |
Thread type | Metric thread |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt