Threaded rod, left-hand thread DIN 976-1 (shape A), zinc-plated steel 8.8, blue passivated (A2K)
DIN 976-1 steel 8.8 zinc-plated left-hand thread
THRROD-DIN976-A-8.8-(A2K)-M12-LHX1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
LH (for left hand)
Datasheets(X)
![]() | |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type nominal diameter - thread shape (d1) | M12-LH - Left handed thread |
Length (l1) | 1000 mm |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic yellow RAL 1023 |
