Threaded rod holder
Threaded rod holder
HOLD-THRROD-VEH-GSH
Art.-no. 096381 540
EAN 4063274473686
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | GSH |
Height | 700 mm |
Width | 172 mm |
Product weight (per item) | 3.400 kg |
Diameter | 125 mm |
Colour | Traffic red RAL 3020, structured |
Material | Plastic / metal |