Threaded rod, fine thread
DIN 976-1 steel 5.6 zinc plated fine thread
THRROD-DIN976-A-5.6-(A2K)-M30X2X1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Length 1 m
![]() | |
Standards | DIN 976 |
Material | Steel |
Property class | 5.6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter x pitch (d1) | M30 x 2 |
Length (l1) | 1000 mm |
Form | A |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt