Threaded rod, fine thread DIN 976-1, zinc-plated steel 4.8, blue passivated (A2K), shape A
DIN 976-1 steel 4.8 zinc-plated fine thread
THRROD-DIN976-A-4.8-(A2K)-M20X1,5X1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Length 1 m
Datasheets(X)
![]() | |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter x pitch (d1) | M20 x 1.5 |
Length (l1) | 1000 mm |
Form | A |
