Threaded rod, fine thread DIN 976-1, steel 8.8, plain, shape A
DIN 976-1 steel 8.8 plain fine thread
THRROD-DIN976-A-8.8-M12X1,5X1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Length 1 m
![]() | |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 1000 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt