Threaded rod
DIN 976-1 steel 5.6 zinc plated shape A
THRROD-DIN976-A-5.6-(A2K)-M36X1000
Art.-no. 0958736
EAN 4045727161470
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M36 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 5.6 |
Surface | Zinc plated |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |
