Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel
DIN 976 A4 stainless steel, shape A
THRPCE-DIN976-A-A4/70-M10X55
Art.-no. 095391055
EAN 4052712229930
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
From thread
A4 — RAL 3000 Flame Red
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 55 mm |
Standards | DIN 976-1 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |
