Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel

DIN 976 A4 stainless steel, shape A
THRPCE-DIN976-A-A4/70-M10X110

Art.-no. 0953910110

EAN 4050382288325

-,--
price per selected packing unit
| Individual prices for customers after login
Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel

Art.-no. 0953910110

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

From thread M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


A4 — RAL 3000 Flame Red

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

110 mm

Standards

DIN 976-1

Material

Stainless steel A4

Property class

70

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information