Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 4.8, blue passivated (A2K)

DIN 976-1 steel 4.8 zinc-plated shape A
THRPCE-DIN976-A-4.8-(A2K)-M6X220

Art.-no. 095896 220
EAN 4067992291539

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

220 mm

Standards

DIN 976

Material

Steel

Property class

4.8

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information