Threaded rod DIN 976, steel 8.8, plain, shape A
DIN 976-1 steel 8.8 plain shape A
THRROD-DIN976-A-8.8-M16X1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |