Threaded rod DIN 976
4.8U, hot-dip galvanised
DIN 976-1 steel 4.8U hot-dip zinc-plated
THRROD-DIN976-A-4.8U-(HDG)-M20X1000
Art.-no. 09587020
EAN 4052712876196
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The Würth threaded rods are produced in accordance with DIN 976-1 (Form A); quality is monitored by the Würth QS laboratory.
There is therefore no external monitoring in accordance with building standards. Threaded rods in accordance with building standards can be supplied on request.
Datasheets(X)
Once hot-dip galvanised, the threaded rods are ISO-compliant. I.e., hot-dip galvanised nuts with thread tolerance 6H will fit.
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Hot dip galvanized |
Form | Type A |
Thread type | Metric thread |
Identification colour | Blue |
RoHS-compliant | Yes |
