Threaded rod DIN 976-1 (type B) with standard metric ISO thread, blue passivated zinc plated 8.8 steel (A2K)
DIN 976-1 steel 8.8 zinc plated type B
THRROD-DIN976-B-8.8-(A2K)-M30X1000
Art.-no. 506803001
EAN 4062856160068
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to strength class marking.
Steel 8.8 - RAL 1023 traffic yellow
Datasheets(X)
Thread type x nominal diameter (d1) | M30 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Form | B |
Thread type | Metric thread |
RoHS-compliant | Yes |