Threaded rod DIN 976-1 (type A) with standard metric ISO thread, blue passivated zinc plated 8.8 steel (A2K), with 3.1 certification
Q/THRROD-DIN976A-8.8-(A2K)-M20X1000+3.1
Art.-no. 49457120
EAN 4062856056705
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 8.8 — RAL 1023 Traffic yellow
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |
