Threaded rod DIN 976-1 (type A) with metric ISO standard thread, plain steel 12.9
DIN 976-1 steel 12.9 plain type A
THRROD-DIN976-A-12.9-M16X1000
Art.-no. 0959000516
EAN 7321130184952
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 12.9 — RAL 9017 Traffic Black
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 12.9 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |
